Shop All C-Frame Motors
U.S. Motors
Motor, 3/4HP, 1725RPM, 575V, 60HZ, 56
Mfr # 4937
Zoro # G0920760
original price:
$269.17
5% off
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 575V AC
- HP 3/4
- Nameplate RPM 1,725
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 4937
- Zoro # G0920760
- UPC # 786382103316
- Country of Origin Mexico
- Category C-Frame Motors
Details
Item | General Purpose Motor |
Voltage | 575V AC |
HP | 3/4 |
Nameplate RPM | 1,725 |
No. of Speeds | 1 |
RPM Range | 1,701-1,800 |
Phase | Three |
Motor Mounting Type | Face |
Hz | 60 Hz |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
Motor Thermal Protection | None |
Motor Application | General Application |
Motor Service Factor | 1 |
Standards | CE, CSA Certified, UL Listed |
Full Load Amps | 18.3 A |
Frame | 56 |
Weight | 22 lb |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 575V AC, Full Load Amps 18.3 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6207Z, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Single Shielded (6207Z)
- SUPCO Molded Cogged V Belt, BX35 (BX35)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.4375 In (6202380UP)
- DAYTON C-Frame Motor, 1 In. L, Shaded Pole, Sleeve (4M067E)
- DAYTON C-Frame Motor, Sleeve, Shaded Pole, 1 In. L (4M069E)
- DAYTON C-Frame Motor, 1 In. L, Stud/Hole, CWSE (4M072E)
- FASCO Fasco C-Frame Motor, 2/67 HP, 3000 RPM, 120V, OAO (K144)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- DAYTON C-Frame Motor, Shaded Pole, 1-1/2 In. L (3LC32)
- DAYTON C-Frame Motor, Shaded Pole, 1-9/16 In. L (4M210E)
- U.S. Motors C-Frame Motors