Shop All Evaporative Cooler Motors
U.S. Motors
Motor, 3/4HP, 1725RPM, 230V, 60HZ, 56Y
Mfr # 6771
Zoro # G0920733
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- RPM Range 1,701-1,800
- No. of Speeds 1
- Phase Single
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 6771
- Zoro # G0920733
- UPC # 786382006419
- Country of Origin Mexico
- Category Evaporative Cooler Motors
Dimensions
Overall Length | 9 7/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 6 5/16 in |
Details
HP | 3/4 |
RPM Range | 1,701-1,800 |
No. of Speeds | 1 |
Phase | Single |
Voltage | 230V AC |
Motor Shaft Rotation | CW |
Motor Design | Single-Phase |
Nameplate RPM | 1,725 |
Frame | 56 |
Item | Evaporative Cooler Motor |
Max. Ambient Temp. | 40 Degrees C |
Motor Service Factor | 1 |
Ambient Temperature | 40 Degrees C |
Motor Thermal Protection | Auto |
Full Load Amps | 5.4 A |
Hz | 60 Hz |
Motor Application | Cooling Tower |
Motor Enclosure Design | Open Dripproof |
Motor Bearings | Ball |
Ins. Class | B |
Description
Evaporative Cooler Motor, Motor Design Single-Phase, Motor Enclosure Design Open Dripproof, HP 3/4, Nameplate RPM 1,725, 56 Frame, Voltage 230V AC, 60 Hz Hz, Single Phase, 5.4 A Full Load Amps, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW, Overall Length 9 7/16 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, Marine, 16 oz, Can (49704)
- SKF SKF 6202JEM C3, Single Row Ball Bearings (6202JEM C3)
- SPEEDAIRE Repair Kits (22XJ83)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod (211334)
- U.S. MOTORS Evaporative Cooler Motor, 3/4 HP (6769)
- HESSAIRE Hessaire 12.25 in. H X 6 in. W Black Metal Evaporative Cooler Motor (6375101)
- CENTURY Evaporative Cooler Motor, 230V, Sleeve (SV2104HV2)
- CENTURY Evaporative Cooler Motor, CCWLE, 115V, Ball (SVB2034V1)
- WEG Evaporative Cooler Motor, 115V, Ring, Ball (.3382OS1AEC56)
- CENTURY Evaporative Cooler Motor, 115V, Ball, REV (SVB2034BV1)
- CENTURY Evaporative Cooler Motor, Cradle, 115V (VB2054BV1)
- U.S. Motors Evaporative Cooler Motors