Shop All Belt Drive Motors
U.S. Motors
Motor, 3/4HP, 1725RPM, 208-230/460V, 60HZ
Mfr # 8489
Zoro # G0920639
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 3/4
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8489
- Zoro # G0920639
- UPC # 786382061982
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 10 3/4 in |
Body Dia. | 6 1/4 in |
Shaft Length | 1 7/8 in |
Details
Item | Belted Fan and Blower |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
HP | 3/4 |
No. of Speeds | 1 |
RPM Range | 1,701-1,800 |
Nameplate RPM | 1,725 |
Voltage | 208-230/460V AC |
Frame | 56 |
Motor Mounting Type | Resilient Base |
Motor Thermal Protection | Auto |
Motor Service Factor | 1.25 |
Max. Ambient Temp. | 40 Degrees C |
Hz | 60 Hz |
Ins. Class | B |
Motor Shaft Rotation | CCW |
Weight | 26 lb |
Description
Belted Fan and Blower, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, 56 Frame, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Base, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Overall Length 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 941.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ51)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J24)
- TRITAN Tapered Roller Bearing Set, 1.375-in. Bore Dia., 2.8438-in. Outside Dia., 1-in. Width (HM88649/10)
- CARLISLE R3V1060-3 Wedge-Band (R3V1060-3)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/15 HP, 56Z Frame, 115V AC Voltage, 1,725/850 Nameplate RPM (SGF2034V3)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K977)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (6K729)
- MARATHON MOTORS 3-Phase HVAC/R Motor, 1 1/2 HP, 56H Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (H853V2)
- DAYTON Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K613)
- U.S. Motors Belt Drive Motors