Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 3/4HP, 1725,1425RPM, 60, 50HZ
Mfr # XS34SA2A
Zoro # G2199182
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # XS34SA2A
- Zoro # G2199182
- UPC # 786382071295
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 13 5/8 in |
Length Less Shaft | 11 3/4 in |
Shaft Length | 1 7/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.8-2.9/1.4 A, 56 Frame, Usable @ 208V Yes, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 10 Pitch (NF40)
- KROIL Lubricant, Drip Can, 8 oz. (MC081C)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5S)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56C, EFF 76.2 (30PT40)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56, EFF 81.8 (30PT70)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 48Z, EFF 76.2 (30PT65)
- GOODMAN Cap075800440Rt Cap. 7.5/80 (CAP0758004)
- MARATHON MOTORS GP Motor, Cap-Start/Cap-Run, Dripproof, 2HP (5KCR49WN0270T)
- DAYTON GP Mtr, CS, ODP, 3 HP, 1725 rpm, 184T (5K675)
- U.S. Motors General Purpose AC Motors