Shop All Carbonator Pump Motors
U.S. Motors
Motor, 3/4HP, 1725,1425RPM, 115/230V, 48Z
Mfr # 872
Zoro # G0920505
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 3/4
- Nameplate RPM 1,725/1,425
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 872
- Zoro # G0920505
- UPC # 786382056865
- Country of Origin Mexico
- Category Carbonator Pump Motors
Dimensions
Shaft Dia. | 3/4 in |
Overall Length | 9 11/16 in |
Body Dia. | 5.6 in |
Length Less Shaft | 9 11/16 in |
Height | 5 3/4 in |
Description
Pump Motor, Body Dia. 5.6 in, Frame 48Z, Hz 60/50, Full Load Amps 10.0/4.9, 9.8/4.9, Height 5 3/4 in, HP 3/4, Ins. Class B, Length Less Shaft 9 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 8.4, Motor Application Designed End Shield with Extended Hub and Short Slotted Shaft for Close Coupling Carbonator Pump to Motor, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON In-Line Air Lubricator, 3/4 in NPT Port, 70 SCFM Flow Rate, 200 psi Pressure (PL400)
- MARATHON MOTORS Vector Motor, 5 HP, 14.9 ft.-lb., Ball (184THTY7726)
- TRITAN Riveted Plated, Nickel Plate, Link (60-1NP CL)
- LINKBELT UB235XHL 2 3/16 Unmounted Ball Bearing (UB235HL)
- DAYTON Motor, 1/2 HP, 1,725 rpm, 48YZ, 115V (484H33)
- DAYTON Carbonator Pump Motor, 1/3 HP, 115V, Hz: 60 (484H30)
- MARATHON 3/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG714)
- MARATHON 1/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG451)
- MARATHON MOTORS Pump Mtr, Split Ph, 1/4hp, 1725,208-240, 48Y (5KH32GNB813X)
- MARATHON 1/3 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm, H683 (H683)
- A.O. SMITH Century CB2034A, Carbonator Pump Motor 1725 RPM 115 Volts 1/3 HP (CB2034A)
- U.S. Motors Carbonator Pump Motors