Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 3/4HP, 1100RPM, 460V, 60HZ, 48Y
Mfr # 8233
Zoro # G0920541
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 3/4
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 8233
- Zoro # G0920541
- UPC # 786382061661
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 3 in |
Length Less Shaft | 7 3/16 in |
Overall Length | 10 3/16 in |
Body Dia. | 5 5/8 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 3/4 HP, No. of Speeds 1, Voltage 460V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Open Dripproof, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 3 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,100, HVAC/R, 60 Hz, Full Load Amps 2.3 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Overall Length 10 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 10X5/8"" (1000A6)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 2-7/16 In, SS (C-243-S)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (SUCP208-24)
- U.S. MOTORS Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V (8230)
- DAYTON Fan Mtr, 3/4HP, 1140,220-230/460 (31TR59)
- YORK Condenser Fan Motor, 1/2 HP, 1075 rpm, 230V (S1-024-24051-700)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (24PR77)
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56Y Frame (056T11O5303)
- NORDYNE 621911 208/230V 1/4 Hp 825 Rpm (621911)
- GOODMAN 0131P00025S Fan Motor, Outdoor (0131P00025)
- U.S. Motors 3-Phase Condenser Fan Motors