Shop All Blower Motors and Parts
U.S. Motors
Motor, 3/4HP, 1100RPM, 115/230V, 60HZ, 48Y
Mfr # 4750
Zoro # G0920514
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 3/4
- RPM Range 1,101-1,200
- Nameplate RPM 1,100
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 4750
- Zoro # G0920514
- UPC # 786382063511
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 3 1/4 in |
Shaft Dia. | 5/8 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 6 9/16 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 3/4 HP, 1,100 Nameplate RPM, Voltage 115/230V AC, 10.0/5.0 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Motor Service Factor 10, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Stud, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CW, Length Less Shaft 6 9/16 in, Shaft Dia. 5/8 in, Shaft Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.25" ID x 12' (Fully Stretched) - Blue (01-203)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241GT)
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 12" L (8010000961)
- DAYTON Bearing Support with Bearing (VTSYT97LIBSG)
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- U.S. MOTORS Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1863)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- CARRIER Discharge Service Valve, 1-1/8" (06DA660064)
- CARRIER Blower Assembly LMN with O-Blower Motor (48TM400646)
- U.S. Motors Blower Motors and Parts