Shop All Blower Motors and Parts
U.S. Motors
Motor, 3/4HP, 1075/5SPD, 208-230V, 60HZ, 48Y
Mfr # 8057
Zoro # G0920365
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 3/4
- RPM Range 1,101-1,200
- Nameplate RPM 1,075
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8057
- Zoro # G0920365
- UPC # 786382006891
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 2 1/2 in |
Overall Length | 8 7/8 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 6 3/8 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 3/4 HP, 1,075 Nameplate RPM, Voltage 208-230V AC, 4.6 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Motor Service Factor 4.6, Max. Ambient Temp. 40 Degrees C, Ins. Class B, No. of Speeds 5, Motor Mounting Type Hub, Motor Bearings 6201 (Opposite End Bearing); 6201 (Shaft End Bearing), Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Combination Gas Valve 120VAC (700-470)
- WATTS Backflow Check Relief Valve, 1", 150 psi (0121508)
- ZORO SELECT Floor Register, 7.75 X 15.75, Brown, Steel (4MJD1)
- FRIEDRICH Control Knob For Use With Mfr# SH24M20 (61493915)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- U.S. MOTORS Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1863)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- DANFOSS Coil, 115V/60Hz Coil (042N7522)
- DAYTON Shaft (VTSYT2525SHG)
- U.S. Motors Blower Motors and Parts