Shop All Blower Motors and Parts
U.S. Motors
Motor, 3/4HP, 1075/3SPD, 277V, 60HZ, 48YZ
Mfr # 5847
Zoro # G0920270
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 3/4
- RPM Range 1,101-1,200
- Nameplate RPM 1,075
- Voltage 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 5847
- Zoro # G0920270
- UPC # 786382064013
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 6 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 7 1/8 in |
Overall Length | 13 1/8 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 3/4 HP, 1,075 Nameplate RPM, Voltage 277V AC, 4.1 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Motor Service Factor 4.1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Ring, Motor Bearings Ball (Opposite End Bearing); Ball (Shaft End Bearing), Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCORD 10" Banjo Burner Head Cast Iron Outdoor Stove Replacement Head (B-BH-10)
- DAYTON Ducted Evaporative Cooler 4800 cfm, 1000 to 1400 sq. ft., 10.92 gal (4RNP1)
- MASTERCOOL R1234yf/R134a Brass Manifold Gauge Set (ME66661-AYF)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17745)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- U.S. MOTORS Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1863)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- CARRIER Exhaust Regulator (50DK500704)
- EMERSON FLOW CONTROLS Open Frame/Spaded 120V Coil (057349)
- U.S. Motors Blower Motors and Parts