Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 3/4 HP, 56J Frame, Single Phase
Mfr # EU0752B
Zoro # G1930569
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Condenser Fan, Water Circulator
- Motor Mounting Position Horizontal
- Overall Length 12 1/8 in
- No. of Speeds 1
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EU0752B
- Zoro # G1930569
- UPC # 786382053994
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 12 1/8 in |
Length Less Shaft | 9 9/16 in |
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Height | 8 5/8 in |
Description
Pump Motor, Body Dia. 6.5 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 11.0/5.4-5.5, Full Load Amps @ 50Hz 11.0/5.4-5.5 A, Height 8 5/8 in, HP 3/4, HP @ 50Hz 3/4, Ins. Class B, Inverter Rated No, Length Less Shaft 9 9/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 14.0/7.3-7.0 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X06X08)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 1000 psi (H01708-50)
- PARKER Crimp Fitting, 1/4" I.D., 1/4", F, NPSM (10743-4-4)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 2-11-1/2, Strt (2045-32-32S)
- U.S. MOTORS US Motors 1864, PSC, Direct Drive Fan, 1/3 HP, 1-Phase, 1075 RPM Motor (1864)
- U.S. MOTORS Motor, 1 to 1/3 HP, 1725/1140 rpm, 56,230V (2423)
- U.S. MOTORS Motor, 1/3 HP, 56,115/230V, 1725/1425 rpm (D13CP2P)
- U.S. MOTORS Motor, 1, 1/3 HP, 1075 rpm, 48Y, 115/208-230V (5860)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 56H, 115/230V (D34CPA1PH9)
- U.S. MOTORS Motor, 1 HP, 48Y Frame, Single Phase (JS1002-2V)
- U.S. MOTORS Motor (6795)
- U.S. Motors 1-Phase Blower Motors