Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 3/4 HP, 3450 rpm, 56,115/208-230V
Mfr # XS34CA1J
Zoro # G1929570
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Motor Sub Application General Purpose AC Motors
- Nameplate RPM 3,450
- Motor Mounting Type Rigid Base
- Length Less Shaft 11 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # XS34CA1J
- Zoro # G1929570
- UPC # 786382071219
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 11 5/16 in |
Manufacturers Warranty Length | 12 mo |
Shaft Dia. | 5/8 in |
Overall Length | 13 3/16 in |
Shaft Length | 1 7/8 in |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.4/5.3-5.2 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- ELESA Oil level sight glass, HFTX.21-M26x1.5 (HFTX.)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0004 (G60402-0004)
- WILKERSON Air Line Lubricator, 96 cfm Max. Flow, Oil Capacity: 4 oz (L18-04-KL00B)
- U.S. MOTORS Motor, 1/2 HP, 56J Frame, Single Phase (EU0502B)
- U.S. MOTORS Motor, 1/3 to 1/8 HP, 1725/1140 rpm, 115V (5793C)
- U.S. MOTORS Motor (1860H)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (JJ0752-2V)
- U.S. MOTORS Motor, 2 HP, 56C Frame, Three Phase (EE612)
- U.S. MOTORS Motor, 0.083 HP, 48XY Frame, Single Phase (3255)
- GOODMAN B1340022S 115 3/4 Hp Service (B1340022S)
- U.S. Motors Direct Drive Blower Motors