Shop All Hazardous Location Motors
U.S. Motors
Motor, 3/4 HP, 1800 rpm, 56C, 115/208-230V
Mfr # XS34CA2JCR
Zoro # G1630696
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # XS34CA2JCR
- Zoro # G1630696
- UPC # 786382071226
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 12 3/16 in |
Shaft Length | 2 1/16 in |
Lead Length | 24 in |
Overall Length | 14 1/4 in |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 12.6/6.3 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Mtr, Cap St, 1/3 HP, 3450,115/230V, 56J (5KC37FN65X)
- FESTO Push-In Y-Connector QSMY-6 (QSMY-6)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEC1)
- U.S. MOTORS Motor, 1/3HP, 1140RPM, 115/230V, 60HZ (XS13CA3P)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/3HP (056C17G5320)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B (056T17G15550)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 1/2 HP, T3B (056T17G5315)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TENV, 1/3 HP, T3B (056T17E15516)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5315)
- U.S. Motors Hazardous Location Motors