Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 3/4 HP, 1750, 56HC, 208-230/460V
Mfr # WDS34S2AHC
Zoro # G1930316
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.4-2.4/1.2 A
- Motor Shaft Design Keyed
- Hz 60 Hz
- Motor Application Washdown
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDS34S2AHC
- Zoro # G1930316
- UPC # 786382053222
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 11 15/16 in |
Length Less Shaft | 10 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 15/16 in |
Body Dia. | 6.5 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.4-2.4/1.2 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design None, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Mounting Hardware (5199.000)
- POWERDRIVE QD Bushing, SF, 50mm (SF-50MM)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame (5KCR49PN3011)
- KBC Ball Bearing, 20mm x 42mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6004-2RS KBC)
- U.S. MOTORS Motor, 1/3 HP, 56Z Frame, 115V AC (D13B2NZA9)
- U.S. MOTORS Motor (3303)
- U.S. MOTORS Motor (1872)
- U.S. MOTORS Motor, 1 HP, 48Y Frame, Single Phase (JS1002-2V)
- U.S. MOTORS Motor (1860H)
- U.S. MOTORS US Motors PD6004, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor (PD6004)
- TRANE 115v 1/6hp 1075rpm Motor (MOT18957)
- U.S. Motors Direct Drive Blower Motors