Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 3/4 HP, 1725, 56,208-230/460V
Mfr # WD34S2A
Zoro # G1931670
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 13/16 in
- Ins. Class F
- Length Less Shaft 9 15/16 in
- Hz 60 Hz
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD34S2A
- Zoro # G1931670
- UPC # 786382071127
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 11 13/16 in |
Length Less Shaft | 9 15/16 in |
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Stud Size | #10 |
Mounting Stud Length | 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.6-2.4/1.2 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1" NPT SUPER DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM968N)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-75-51)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 7.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE19)
- BANDO Power Ace Cog, 3Vx435 (3VX435)
- U.S. MOTORS Motor, 1 HP, 56J Frame, Three Phase (EE516)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2ACR)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 56Z (2911)
- U.S. MOTORS Motor, 1/2 HP, 48,115/230V, ODP, 3450 rpm (D12CP1P49)
- U.S. MOTORS Motor, 1 HP, 1725 rpm, 143,208-230/460V (XS1P2ACR)
- U.S. MOTORS Motor (2686)
- U.S. MOTORS Motor (2319)
- U.S. Motors Direct Drive Blower Motors