Shop All AC Farm Duty Motors
U.S. Motors
Motor, 3/4 HP, 1725-1425,115/230V, 56YZ
Mfr # FD34CM2PZYR
Zoro # G0408184
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 3/4
- Voltage 115/230V AC
- Frame 56YZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # FD34CM2PZYR
- Zoro # G0408184
- UPC # 786382025915
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 12 9/16 in |
Length Less Shaft | 11 in |
Shaft Length | 1 9/16 in |
Shaft Dia. | 1/2 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 10.6/5.3 A; 11.8/5.9 A, 56YZ Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel/Aluminum, Shaft Dia. 1/2 in, Shaft Length 1 9/16 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Hi-Torque, SAE 712,410SS, PK10 (HTM 700 B)
- SENQCIA INSPIRE SERIES 16B Cl Sc Type Bs Roller Chain, Single Strand, 1" Pitch, 16Bcl, PK5 (16BCL)
- BRENNAN INDUSTRIES Hydraulic Fittings, 5/8" Male Face Seal (FS6400-10-10-O)
- CHIEF Hydraulic Directional Valve, 4Wys, 4Spools (4P40)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 HP, 115/208-230V AC, 1725 rpm Nameplate RPM (5KCR49SN0493S)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140707.00)
- DAYTON Auger Drive Motor, Capacitor-Start, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56Y Frame (4K998)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame (C313C)
- LEESON Farm Duty Motor, Capacitor-Start, 2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 182T Frame (131541.00)
- U.S. Motors AC Farm Duty Motors