Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 3/4 HP, 1075 rpm rpm, 48,208-230V
Mfr # 5471
Zoro # G1941461
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 5/8 in
- Phase Single
- Ins. Class B
- Motor Mounting Type Ring/Stud
- Nameplate RPM 1,075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 5471
- Zoro # G1941461
- UPC # 786382005788
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 11 5/8 in |
Shaft Length | 5 in |
Bolt Circle Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 6 5/8 in |
Body Dia. | 5 5/8 in |
Lead Length | 24 in |
Mounting Stud Length | 1 in |
Resilient Ring Dia. | 2 1/2 in |
Stack Size | 2 3/4 in |
Description
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 4.1 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 24 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 200" Outside Length, 2" Top Width, 3 Ribs (3/5VX2000)
- BALDWIN FILTERS Hydraulic Filter Element, Thread M24x1.5 (BT23628)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8.95 inch OD (3B86SK)
- CLIMAX METAL PRODUCTS D2C-025-S Two-Piece Clamping Collar Double Wide (D2C-025-S)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 115/230, 56H (D34CPA2PH)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (1003)
- U.S. MOTORS Motor, 1/2 HP, 56C Frame, Single Phase (EC03B)
- U.S. MOTORS Motor, 1/4 HP, 1725 rpm, 48Z, 115/208-230V (3618)
- U.S. MOTORS Motor (2686)
- U.S. MOTORS Motor, 1/4 HP, 48XY Frame, Single Phase (1004)
- A.O. SMITH Century DL1056, Direct Drive Blower Motor - 1075 RPM 115 Volts (DL1056)
- U.S. Motors Direct Drive Blower Motors