Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 3/4, 1/8HP, 3450/1725RPM, 230V
Mfr # ASB2980
Zoro # G0920149
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1 1/4
- Nameplate RPM 3,450/1,725
- Frame 56Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # ASB2980
- Zoro # G0920149
- UPC # 786382111465
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 13 11/16 in |
Body Dia. | 7.1 in |
Length Less Shaft | 13 in |
Description
Pump Motor, Body Dia. 7.1 in, Duty Cycle Continuous, Frame 56Y, Hz 60 Hz, Full Load Amps 5.8/1.2, HP 1 1/4, Ins. Class B, Length Less Shaft 13 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 5.8/1.2, Motor Application Remove, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.