Shop All Evaporative Cooler Motors
U.S. Motors
Motor, 3/4, 1/4HP, 1725/1140RPM, 230V
Mfr # 6796
Zoro # G0920234
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- RPM Range 1,701-1,800
- No. of Speeds 2
- Phase Single
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 6796
- Zoro # G0920234
- UPC # 786382006440
- Country of Origin Mexico
- Category Evaporative Cooler Motors
Dimensions
Overall Length | 9 7/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 6 5/16 in |
Details
HP | 3/4 |
RPM Range | 1,701-1,800 |
No. of Speeds | 2 |
Phase | Single |
Voltage | 230V AC |
Motor Shaft Rotation | CCW |
Motor Design | Single-Phase |
Nameplate RPM | 1,725 |
Frame | 56Z |
Item | Evaporative Cooler Motor |
Motor Thermal Protection | Auto |
Motor Enclosure Design | Open Dripproof |
Hz | 60 Hz |
Max. Ambient Temp. | 40 Degrees C |
Full Load Amps | 5.0/2.2 A |
Ambient Temperature | 40 Degrees C |
Motor Application | Cooling Tower |
Ins. Class | F |
Motor Service Factor | 1 |
Description
Evaporative Cooler Motor, Motor Design Single-Phase, Motor Enclosure Design Open Dripproof, HP 3/4, Nameplate RPM 1,725, 56Z Frame, Voltage 230V AC, 60 Hz Hz, Single Phase, 5.0/2.2 A Full Load Amps, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Overall Length 9 7/16 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 76" Outside Length, 3/8" Top Width, 1 Ribs (3L760)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 45mm ID x 65mm OD x 8mm Thick (OS-SCH-45X65X8)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 4ft long (L2016-4)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5634)
- U.S. MOTORS Evaporative Cooler Motor, 3/4 HP (6769)
- CENTURY Evaporative Cooler Motor, 1-1/2 In. L (SVB2074HV1)
- HESSAIRE Oscillation Motor for MC92V Mobile Cooler (6091057)
- GLOBAL INDUSTRIAL Motor for 30 Evaporative Cooler, Model 600543 (292221)
- WEG Evaporative Cooler Motor, 115V, Ball, Auto (.7582OS1AEC56)
- BALDOR-RELIANCE Evaporative Cooler Motor, CWSE, Base (110465-9)
- BALDOR-RELIANCE Evaporative Cooler Motor, Base, CWSE (110461)
- U.S. Motors HVAC Motors