Shop All Evaporative Cooler Motors
U.S. Motors
Motor, 3/4, 1/4HP, 1725/1140RPM, 115V, 60HZ
Mfr # 6770
Zoro # G0920103
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- RPM Range 1,701-1,800
- No. of Speeds 2
- Phase Single
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 6770
- Zoro # G0920103
- UPC # 786382006402
- Country of Origin Mexico
- Category Evaporative Cooler Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 9 7/16 in |
Body Dia. | 6 5/16 in |
Details
HP | 3/4 |
RPM Range | 1,701-1,800 |
No. of Speeds | 2 |
Phase | Single |
Voltage | 115V AC |
Motor Shaft Rotation | CCW |
Motor Design | Capacitor-Start |
Nameplate RPM | 1,725 |
Frame | 56Z |
Item | Evaporative Cooler Motor |
Ambient Temperature | 40 Degrees C |
Motor Thermal Protection | Auto |
Ins. Class | F |
Max. Ambient Temp. | 40 Degrees C |
Motor Mounting Type | Face/Base |
Motor Service Factor | 1 |
Full Load Amps | 10.2/4.7 A |
Motor Application | Cooling Tower |
Motor Enclosure Design | Open Dripproof |
Hz | 60 Hz |
Description
Evaporative Cooler Motor, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof, HP 3/4, Nameplate RPM 1,725, 56Z Frame, Voltage 115V AC, 60 Hz Hz, Single Phase, 10.2/4.7 A Full Load Amps, Motor Mounting Type Face/Base, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Overall Length 9 7/16 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 37.2in OC (1930V366)
- DODGE QD Bushing, 1-15/16 in Dia Bore, 2.81 in Dia Barrel, 3-7/8 in Dia Flange, 1.88 in OAL, Ductile Iron (120436)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 4 Oz. (GPL-105)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCF207-21)
- U.S. MOTORS Evaporative Cooler Motor, 3/4 HP (6769)
- CENTURY Evap Cooler Motor, 1 HP, 115V, 2 Speed (SV2104V1L1)
- CENTURY Evaporative Cooler Motor, 230V, Ball, Auto (SVB2054HV1)
- CENTURY Evaporative Cooler Motor, CCWLE, 115V, Ball (SVB2034V1)
- CENTURY Evaporative Cooler Motor, 115V, Auto, Ball (VB2074BV1)
- WEG Evaporative Cooler Motor, Ring, 115V, 18 (.5018OS1AEC56)
- CENTURY Evaporative Cooler Motor, Cradle, 115V (VB2054BV1)
- U.S. Motors Evaporative Cooler Motors