Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 3/4, 1/2HP, 1075,925RPM, 60, 50HZ
Mfr # 1254
Zoro # G0920024
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 3/4
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 1254
- Zoro # G0920024
- UPC # 786382103262
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 3 1/2 in |
Length Less Shaft | 6 5/16 in |
Overall Length | 9 13/16 in |
Body Dia. | 5 5/8 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 3/4 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Open Dripproof, Band Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 1/2 in, Shaft Length 3 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, 60/50 Hz, Full Load Amps 4.6/2.3 A, Ins. Class F, Motor Service Factor 1, Overall Length 9 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Y Fitting, 1/2In, PK20 (59868)
- PIX V-Belt, Cogged 5/8 X 80 (5VX800)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 3/4" (29HY58)
- PIX Belt, B, 21/32 x 161 in. OC, 4 Band (4HB158)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56YZ, OAO (1818VG)
- U.S. MOTORS Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V (8230)
- U.S. MOTORS Motor, 3/4HP, 1140RPM, 208-230/460V, 56Y (3913)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- U.S. MOTORS Motor, 1/2HP, 1075RPM, 208-230V, 60HZ (1862H)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (31TR63)
- U.S. Motors 3-Phase Condenser Fan Motors