Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # 3303
Zoro # G1942791
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- HP 1/4
- Length Less Shaft 4 1/16 in
- Motor Service Factor 1
- No. of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 3303
- Zoro # G1942791
- UPC # 786382003180
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 4 1/16 in |
Body Dia. | 5 5/8 in |
Bolt Circle Dia. | 5 1/8 in |
Shaft Length | 4 5/16 in |
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 8 3/8 in |
Lead Length | 60 in |
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 208-230V AC, 2.5 A Full Load Amps, 48Y Frame, 60 Hz Hz, Replacement For 56JD03, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Lug, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, 240L075 (240L075UG)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDE2)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 1/4 NPT (R2-6-24M)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 56H, 115/230V (D34CPA1PH9)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075 rpm, 115/208-230V (5862)
- U.S. MOTORS Motor, 2 HP, 56J Frame, Single Phase (JJ2002-2)
- U.S. MOTORS Motor, 1/3 HP, 56J Frame, Single Phase (EU0334)
- U.S. MOTORS US Motors PD6004, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor (PD6004)
- U.S. MOTORS US Motors 3618, Belted Fan & Blower, 1/4 HP, 1-Phase, 1725 RPM Motor (3618)
- U.S. MOTORS Motor (1917)
- U.S. Motors Direct Drive Blower Motors