Shop All Deep Well Submersible Pump Motors
U.S. Motors
Motor, 30HP, 1770RPM, 230/460V, 60HZ
Mfr # DH30S2BF
Zoro # G0920952
product price: $2,747.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,747.99
Free 30-Day Returns
Key Features
- Phase Three
- HP 30
- Voltage 230/460V AC
- Motor Service Factor 1
- Motor Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DH30S2BF
- Zoro # G0920952
- UPC # 786382055844
- Country of Origin Mexico
- Category Deep Well Submersible Pump Motors
Dimensions
Height | 15 7/16 in |
Lead Length | 72 in |
Overall Length | 24 7/8 in |
Body Dia. | 12.4 in |
Shaft Dia. | 1 7/8 in |
Shaft Length | 4 5/8 in |
Length Less Shaft | 20 1/2 in |
Description
Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12.4 in, Conduit Box Position F1, Duty Cycle Intermittent, Frame 284T, Hz 60 Hz, Full Load Amps 73.0/36.0, Height 15 7/16 in, HP 30, Ins. Class F, Lead Length 72 in, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century FML1036, 5-5/8" Flex Direct Drive Blower Motor - 1075 RPM 115 Volts (FML1036)
- CLESCO PBCL-BS-075 Pillow Block Bearing (PBCL-BS-075)
- U.S. MOTORS GP Motor, 3/4 HP, 1140V RPM, 115/230, 56H (D34CP3PH)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 14" Shaft L (2243009203GS)
- LITTLE GIANT PUMP Subm Pump Mtr, 1ph, 1/2hp, 230V, 4 In, 2 Wire (558758)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 10-1/8" Shaft L (2145049004GS)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 10-1/8" Shaft L (2445049004GS)
- LITTLE GIANT PUMP Pump Motor, 6.7A Full Load, 14-1/8"Shaft L (2343159204GS)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2145089003GS)
- LITTLE GIANT PUMP Pump Motor, 4.8A Full Load, 15-5/8"Shaft L (2343262604G)
- U.S. Motors Pump Motors