Shop All AC Farm Duty Motors
U.S. Motors
Motor, 3-Phase, 1/3 HP, 115/230V AC, 1,700 Nameplate RPM, 48Z Frame
Mfr # FD13AA2P4Z9
Zoro # G0916089
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/3
- RPM Range 1700 RPM
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # FD13AA2P4Z9
- Zoro # G0916089
- UPC # 786382074524
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 1/2 in |
Overall Length | 10 7/16 in |
Length Less Shaft | 7 15/16 in |
Description
Farm Duty Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,700, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.8/1.9 A, 48Z Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Resilient, Motor Frame Material Steel/Aluminum, Shaft Dia. 1/2 in, Shaft Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES T-Bolt Clamp, 32758 (32758)
- BVA HYDRAULICS Bottle Jack Mini 20Ton 1.63"Stroke (J11200)
- RENEWABLE LUBRICANTS Air Tool Lube, ISO 32 Biodegradable, 32 Oz (83111)
- PEER Pillow Block Unit Cast Iron Standard Shaft Height w/Wide Inner Ring Eccentric Locking Collar Insert (HCP207-20)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- A.O. SMITH Century Farm Duty Milk Pump Motor, 1 HP, 3450 RPM, 208-230V, TENV, L56HCZ Frame (B583)
- BALDOR-RELIANCE Baldor-Reliance Motor AFL3520A, .75HP, 3450RPM, 1PH, 60HZ, 56Z, 3420L, TEAO, F1 (AFL3520A)
- WORLDWIDE ELECTRIC Worldwide Electric FM2-18-56HZ, Farm Duty Motor, 2HP, 1800RPM, 56HZ, 115/230V, TEFC (FM2-18-56HZ)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ7BG)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/3 HP, 115V AC, 1,075 Nameplate RPM (GGS_46531)
- U.S. Motors AC Farm Duty Motors