Shop All DC Washdown Motors
U.S. Motors
Motor, 3 HP, 3600, 56C, 208-230/460V
Mfr # WD3P1ACR
Zoro # G4339355
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD3P1ACR
- Zoro # G4339355
- UPC # 786382117054
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 14 3/8 in |
Body Dia. | 6.31 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 12 5/16 in |
Shaft Length | 2 1/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,600, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 7.9-6.7/3.4 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Wheels for Model 3324541., Speedaire (F4813700642)
- WILKERSON Bowl, Plastic Manual Twist Drain (GRP-96-808)
- BESTORQ Timing Belt Model 70XL087 7 in Effective length and 087 in Top Width (70XL087)
- DAYTON HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (71214608M)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- LEESON Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE (113581.00)
- BALDOR-RELIANCE Baldor-Reliance Motor CDPWD3326, .5HP, 1750RPM, DC, 56C, 3336P, TENV, F1 (CDPWD3326)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY31)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TRZ6)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2DAM8)
- U.S. Motors DC Motors