Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 3, 1/3HP, 3450/1725RPM, 230V
Mfr # SPH30FL2S
Zoro # G0920094
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Air-Over
- HP 3
- Nameplate RPM 3,450/1,725
- Frame 48Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # SPH30FL2S
- Zoro # G0920094
- UPC # 786382040086
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Length | 2 3/8 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Length Less Shaft | 11 1/4 in |
Height | 8 1/4 in |
Overall Length | 13 5/8 in |
Manufacturers Warranty Length | 24 mo |
Description
Pump Motor, Bolt Circle Dia. 5 1/8 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 12.7/3.4, Height 8 1/4 in, HP 3, Ins. Class F, Length Less Shaft 11 1/4 in, Manufacturers Warranty Length 24 mo, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 12.7/3.4, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Air-Over
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.