Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 2HP, 3450RPM, 208-230V, 60HZ, 56Y, TEFC
Mfr # ETE843
Zoro # G0919735
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 2 3/5
- Nameplate RPM 3,450
- Frame 56Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # ETE843
- Zoro # G0919735
- UPC # 786382090296
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Dia. | 1/2 in |
Height | 9 1/16 in |
Bolt Circle Dia. | 7 1/8 in |
Length Less Shaft | 12 1/16 in |
Details
Item | Pump Motor |
Motor Design | Permanent Split Capacitor |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
HP | 2 3/5 |
Nameplate RPM | 3,450 |
Frame | 56Y |
Motor Shaft Rotation | CCW |
Voltage | 208-230V AC |
Motor Mounting Type | Face |
Motor Sub Application | Pool and Spa Motor |
Phase | Single |
Motor Thermal Protection | Auto |
Ins. Class | F |
Hz | 60 Hz |
Full Load Amps | 10.6-10.0 |
Standards | CE, CSA Certified, ISO9001:2015 Certified, UL Listed |
Usable @ 208V | Yes |
Weight | 33 lb |
No. of Speeds | 1 |
Description
Pump Motor, Bolt Circle Dia. 7 1/8 in, Frame 56Y, Hz 60 Hz, Full Load Amps 10.6-10.0, Height 9 1/16 in, HP 2 3/5, Ins. Class F, Length Less Shaft 12 1/16 in, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Fan-Cooled
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.