Shop All Belt Drive Motors
U.S. Motors
Motor, 2HP, 3450RPM, 115/208-230V, 60HZ, 56
Mfr # 399
Zoro # G0919701
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 2
- No. of Speeds 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 399
- Zoro # G0919701
- UPC # 786382086671
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6 5/16 in |
Shaft Length | 1 7/8 in |
Overall Length | 12 13/16 in |
Details
Item | Direct Drive Blower Motor |
Motor Design | Permanent Split Capacitor |
Motor Enclosure Design | Open Dripproof |
HP | 2 |
No. of Speeds | 1 |
RPM Range | 3,001-3,600 |
Nameplate RPM | 3,450 |
Voltage | 115/208-230V AC |
Frame | 56 |
Motor Mounting Type | Resilient Base |
Motor Thermal Protection | Auto |
Motor Service Factor | 1.2 |
Phase | Single |
Motor Application | Belted Fan; Blowers |
Ins. Class | B |
Full Load Amps | 18.4/10.1-9.2 A |
Nominal Efficiency | 78.4 % |
Max. Ambient Temp. | 40 Degrees C |
Hz | 60 Hz |
Motor Shaft Rotation | CW |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Dripproof Motor Enclosure Design, 2 HP, 3,450 Nameplate RPM, Voltage 115/208-230V AC, 18.4/10.1-9.2 A Full Load Amps, 60 Hz Hz, Single Phase, 56 Frame, Motor Service Factor 1.2, Max. Ambient Temp. 40 Degrees C, Ins. Class B, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Thermal Protection Auto, Motor Shaft Rotation CW, Overall Length 12 13/16 in, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-230/3)
- ZORO SELECT QD Bushing, Series E, Bore 3-7/16 In (E3716)
- SKF SKF 6002 2RSH, Single Row Ball Bearings (6002 2RSH)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48 (8200)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115V, 60HZ, 48, ODP (841CV)
- DAYTON Split-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG3BG)
- CENTURY Split-Phase Belt Drive Motor, 1/4, 1/12 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (ARB2024L2)
- CENTURY MOTOR 1/2 HP 1140 RPM 208-230/ (FB3056)
- U.S. Motors Belt Drive Motors