Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 2HP, 3450RPM, 115/208-230V, 145T
Mfr # T2CM1J14
Zoro # G2198245
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 2
- RPM Range 3,001-3,600
- Frame 145T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T2CM1J14
- Zoro # G2198245
- UPC # 786382076498
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 13 3/4 in |
Length Less Shaft | 11 1/2 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 19.5/10.8-9.7 A, 145T Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, B/5L, 21/32 x 59in OC (B56/5L590)
- BESTORQ Aftermarket John Deere 1445 (Belt, Deck 72" S/N < 060000) Riding Lawn Mower Replacement Belt, C169 (C169)
- CLIMAX METAL PRODUCTS RC-150-KW4H@90 Set Screw Coupling with Keyway (RC-150-KW4H@90)
- FOSTER Safety Socket, SV4, 1/2" MPT (SV4504)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 48Z, EFF 76.2 (30PT65)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/208-230V (056C17F5308)
- GOODMAN Capkt02 Replaces Cap010000500Pb (CAPKT02)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4 (30PT56)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 3450, 48Z, EFF 70.5 (30PT52)
- MARATHON MOTORS GP Motor, Cap-Start/Cap-Run, Dripproof, 2HP (5KCR49WN0270T)
- U.S. Motors Capacitor-Start & Capacitor-Run AC Motors