Shop All C-Frame Motors
U.S. Motors
Motor, 2HP, 3450,2850RPM, 208-230/460V, ODP
Mfr # EE733
Zoro # G0919945
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230/460V AC
- Shaft Dia. 5/8 in
- HP 2
- Nameplate RPM 3,450/2,850
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EE733
- Zoro # G0919945
- UPC # 786382050887
- Country of Origin Mexico
- Category C-Frame Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 5/16 in |
Bolt Circle Dia. | 5 7/8 in |
Height | 6 7/8 in |
Body Dia. | 6.5 in |
Description
Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 6.1-5.6/2.8, Full Load Amps @ 50Hz 6.1-5.6/2.8, Height 6 7/8 in, HP 2, HP @ 50Hz 2, Ins. Class B, Length Less Shaft 10 5/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 6.8-6.4/3.2, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Self-Relieving Standard Regulator without Gauge, 1/2 in NPT/BSPP-G, 170 SCFM Flow Rate (R28-04R)
- DEVILBISS AUTOMOTIVE REFINISHING HAV-512 AIR ADJ VALVE & 100PSI GAUGE (DV803236)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 5/8, PK3 (EP101210)
- FIELD TUFF Heavy Duty Manual Post Puller (PG-07)
- FASCO Fasco C-Frame Motor, 1/100 HP, 3000 RPM, 120V, OAO, 60 Hertz (K113)
- DAYTON C-Frame Motor, Shaded Pole, Sleeve, 1 In. L (4M068E)
- DAYTON C-Frame Motor Kit, Sleeve, 1-5/16 In. L (3HEH2)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/4 In. L (4M209E)
- DAYTON C-Frame Motor, Shaded Pole, 1-9/16 In. L (4M210E)
- DAYTON C-Frame Motor, Auto, Shaded Pole, 1 In. L (5M064E)
- DAYTON 120V C-Frame Motor (4M212E)
- U.S. Motors C-Frame Motors