Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 2HP, 1725RPM, 60HZ, 145TC, TEFC
Mfr # T2C2J14C
Zoro # G2199322
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T2C2J14C
- Zoro # G2199322
- UPC # 786382077310
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Overall Length | 13 7/16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 in |
Length Less Shaft | 11 7/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 18.9/10.3-9.4 A, 145TC Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES AIGNEP Needle Valve, , Knob Adj., 6MM Tube X 1/8" Swift-Fit, Composite Body (55925-6-1/8)
- DAYTON 5V2120 V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (13V760)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX-1.7/16M)
- GAST Compressor Pump, Diaph, 1/50 HP, 4in.L (15D1150-101-1014)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- GOODMAN Capkt02 Replaces Cap010000500Pb (CAPKT02)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 3450, 56, EFF 76.2 (30PT90)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT43)
- DAYTON GP Mtr, CS, ODP, 3 HP, 1725 rpm, 184T (5K675)
- MARATHON MOTORS GP Mtr, CS, TEFC, 3/4 HP, 1725 rpm, 56C (5KCR49PN0099X)
- MARATHON MOTORS GP Mtr, 3/4 HP, 1725 RPM, 115/208-230V, 56C (056C17F5913)
- U.S. Motors General Purpose AC Motors