Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 2HP, 1725RPM, 60HZ, 145T
Mfr # T2C2J14
Zoro # G2203154
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 2
- RPM Range 1,701-1,800
- Frame 145T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T2C2J14
- Zoro # G2203154
- UPC # 786382077303
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Overall Length | 14 1/4 in |
Shaft Length | 2 5/16 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 15/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 18.9/10.3-9.4 A, 145T Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 6ft long (L206-6)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC33-16-A)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1140 rpm, 56 (6XH74)
- BANDO TimingBelt, Synchro, Neoprene, TP340XL037 (340DXL037G)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- DAYTON MTR, CS/CR, ODP, 1-1/2 HP, 3450, 56, EFF 81.5 (30PT80)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 3450, 56, EFF 76.2 (30PT89)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56C, EFF 81.8 (30PT41)
- GOODMAN Cap075450370Rss Cap, 7.5/45 (CAP0754503)
- GOODMAN Cap030350370Rss Cap, 3/35 (CAP0303503)
- GOODMAN Cap075400440Rts Cap, 7.5/40 (CAP0754004)
- U.S. Motors Capacitor-Start & Capacitor-Run AC Motors