Shop All Belt Drive Motors
U.S. Motors
Motor, 2HP, 1725RPM, 575V, 60HZ, 56
Mfr # 1088
Zoro # G0919780
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 2
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1088
- Zoro # G0919780
- UPC # 786382089146
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 12 1/8 in |
Body Dia. | 6 5/16 in |
Shaft Length | 2 5/16 in |
Details
Item | Direct Drive Blower Motor |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
HP | 2 |
No. of Speeds | 1 |
RPM Range | 1,701-1,800 |
Nameplate RPM | 1,725 |
Voltage | 575V AC |
Frame | 56 |
Motor Mounting Type | Rigid Base |
Motor Service Factor | 1.15 |
Phase | Three |
Motor Application | Blowers; Commercial Belted Fan |
Max. Ambient Temp. | 40 Degrees C |
Hz | 60 Hz |
Motor Shaft Rotation | CCW |
Nominal Efficiency | 86.5 % |
Full Load Amps | 2.7 A |
Ins. Class | B |
Description
Direct Drive Blower Motor, 3-Phase Motor Design, Open Dripproof Motor Enclosure Design, 2 HP, 1,725 Nameplate RPM, Voltage 575V AC, 2.7 A Full Load Amps, 60 Hz Hz, Three Phase, 56 Frame, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Ins. Class B, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Shaft Rotation CCW, Overall Length 12 1/8 in, Shaft Dia. 7/8 in, Shaft Length 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JTT1012)
- LEESON Crop Dryer Motor, 7.50 HP, 1 Ph, 60 Hz, 230 V, 3600 RPM, 182TZ Frame, DPAO (131848.00)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper Base, PK200 (114CC)
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. (1264)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3ZP92)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAF9)
- CENTURY CS Rigid Base Motor (V102)
- MARATHON MOTORS 3-Phase HVAC/R Motor, 1 1/2 HP, 56H Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (H853V2)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Y Frame, 115/230V AC Voltage (048A11T2021)
- U.S. Motors HVAC Motors