Shop All Belt Drive Motors
U.S. Motors
Motor, 2HP, 1725RPM, 208-230/460V, 60HZ
Mfr # 8493P
Zoro # G0919823
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 2
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8493P
- Zoro # G0919823
- UPC # 786382110437
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 12 11/16 in |
Length Less Shaft | 10 11/16 in |
Body Dia. | 6 1/4 in |
Shaft Length | 1 15/16 in |
Details
Item | Belt Drive Motor |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
HP | 2 |
No. of Speeds | 1 |
RPM Range | 1,701-1,800 |
Nameplate RPM | 1,725 |
Voltage | 208-230/460V AC |
Frame | 56 |
Motor Mounting Type | Resilient |
Motor Thermal Protection | Auto |
Motor Service Factor | 1.15 |
Voltage Compatibility | 208-230/460V AC |
Phase | Three |
Motor Shaft Design | Keyed |
Max. Ambient Temp. | 40 Degrees C |
Hz | 60 Hz |
Weight | 26 lb |
Description
Belt Drive Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, 56 Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient, Shaft Dia. 5/8 in, Shaft Length 1 15/16 in, Motor Shaft Design Keyed, Overall Length 12 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 1-3/16 X 53 (1930V530)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 4 Stroke - 1.5 Rod (211394)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1765 rpm, 3-Phase (VSSWDM3538)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- DAYTON Capacitor-Start Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG4BG)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (AR2054)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K091)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Y Frame, 115/230V AC Voltage (048A11T2023)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4K259)
- U.S. Motors HVAC Motors