Shop All Evaporative Cooler Motors
U.S. Motors
Motor, 2HP, 1725RPM, 115/230V, 60HZ, 56Z
Mfr # 7073
Zoro # G0919771
original price:
$412.41
5% off
new price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- RPM Range 1,701-1,800
- No. of Speeds 1
- Phase Single
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 7073
- Zoro # G0919771
- UPC # 786382064204
- Country of Origin Mexico
- Category Evaporative Cooler Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 13 5/8 in |
Body Dia. | 6 5/16 in |
Details
HP | 2 |
RPM Range | 1,701-1,800 |
No. of Speeds | 1 |
Phase | Single |
Voltage | 115/230V AC |
Motor Shaft Rotation | CCW |
Motor Design | Capacitor-Start/Run |
Nameplate RPM | 1,725 |
Frame | 56 |
Item | Evaporative Cooler Motor |
Ambient Temperature | 40 Degrees C |
Motor Mounting Type | Resilient Base |
Hz | 60 Hz |
Full Load Amps | 19.0/8.5 A |
Motor Application | Cooling Tower |
Max. Ambient Temp. | 40 Degrees C |
Ins. Class | B |
Motor Bearings | Ball |
Motor Enclosure Design | Open Dripproof |
Motor Thermal Protection | Auto |
Motor Service Factor | 1 |
Description
Evaporative Cooler Motor, Motor Design Capacitor-Start/Run, Motor Enclosure Design Open Dripproof, HP 2, Nameplate RPM 1,725, 56 Frame, Voltage 115/230V AC, 60 Hz Hz, Single Phase, 19.0/8.5 A Full Load Amps, Motor Mounting Type Resilient Base, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Overall Length 13 5/8 in, Shaft Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R8Z)
- PARKER Mounting Kit, Panel, For 4DJZ7, 4DKA2, 4DKA4 (MVK4)
- BRENNAN INDUSTRIES Coupling, 3/8"X3/8"Male/Male (5404-06-06)
- FESTO Multiple Distributor QSLV6-G1/4-6 (QSLV6-G1/4-6)
- U.S. MOTORS Evaporative Cooler Motor, 3/4 HP (6769)
- CENTURY Evaporative Cooler Motor, Ball, CCWLE, 115V (SVB2054V1)
- CENTURY Evap Cooler Motor, 1 HP, 115V, 2 Speed (SV2104V1L1)
- HESSAIRE Hessaire 12.25 in. H X 6 in. W Black Metal Evaporative Cooler Motor (6375101)
- GLOBAL INDUSTRIAL Motor for 30 Evaporative Cooler, Model 600543 (292221)
- PORTACOOL Motor, 10" L x 7" W x 7" H Size (PARMTRH3600A)
- WEG Evaporative Cooler Motor, Ring, 115V, 18 (.5018OS1AEC56)
- U.S. Motors Evaporative Cooler Motors