Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 2HP, 1725RPM, 115/208-230V, 60HZ
Mfr # T2C2JH
Zoro # G2199374
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 2
- RPM Range 1,701-1,800
- Frame 56H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T2C2JH
- Zoro # G2199374
- UPC # 786382070977
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Length | 1 15/16 in |
Length Less Shaft | 11 15/16 in |
Overall Length | 13 7/8 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 18.9/10.3-9.4 A, 56H Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Spring, BL10952 (BL10952)
- DAYTON AX63 Cogged V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (3GWY1)
- MILTON INDUSTRIES BODY COUPLER 1/4" MALE (MIS-716)
- EATON Keypad Remote Mounting Kit (OPTRMT-KIT-9000X)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- MARATHON MOTORS GP Motor, Cap-Start/Cap-Run, 1/2 HP (145B17DRR40002A1)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4 (30PT56)
- MARATHON MOTORS GP Mtr, CS, TEFC, 3/4 HP, 1725 rpm, 56C (5KCR49PN0099X)
- GOODMAN Cap030350370Rss Cap, 3/35 (CAP0303503)
- BALDOR-RELIANCE General Purpose Motor, 3/4 HP, 115/230V (CEL11307)
- DAYTON GP Mtr, CS, ODP, 3 HP, 1725 rpm, 184T (5K675)
- U.S. Motors General Purpose AC Motors