Shop All AC Air Compressor Motors
U.S. Motors
Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP
Mfr # D2CM2J14
Zoro # G4404865
original price:
$889.29
42% off
new price: $513.17
/ea
Free Shipping & Returns
$513.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
- Frame 145T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D2CM2J14
- Zoro # G4404865
- UPC # 786382070137
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 14 1/4 in |
Shaft Length | 2 5/16 in |
Length Less Shaft | 11 15/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 20.0 A/11.3-10.0 A, 145T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Shaft Dia. 7/8 in, Shaft Length 2 5/16 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 115V, 42Y, OAO (BL6505V1)
- CONTINENTAL CONTITECH 2/BX50 Banded Cogged V-Belt, 53" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX50)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X04X04SS)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B551BB549C)
- U.S. MOTORS Motor (D34CPM2PH)
- U.S. MOTORS Motor (D32CP2PH)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- U.S. MOTORS Motor (DC5CM1T18)
- MARATHON MOTORS Air Compressor Motor, 5 hp, 3600 RPM (5KCR49ZN2722Y)
- MARATHON MOTORS Air Compressor Motor, 2 hp, 1740 RPM (145TBDR5337)
- LEESON Air Compressor Motor, 5 hp, 3600 RPM (116523.00)
- U.S. Motors AC Air Compressor Motors