Shop All 3-Phase AC Motors
U.S. Motors
Motor, 250HP, 1785rpm, 449TP, 60Hz, 460V, FLA3
Mfr # HT250P2CLJX
Zoro # G7725502
product price: $38,639.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$38,639.99
Free 30-Day Returns
Key Features
- NEMA Design B
- Bolt Circle Dia. 14 3/4 in
- Body Dia. 26.3 in
- Overall Length 63 5/16 in
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HT250P2CLJX
- Zoro # G7725502
- UPC # 786382127794
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 14 3/4 in |
Body Dia. | 26.3 in |
Overall Length | 63 5/16 in |
Length Less Shaft | 63 5/16 in |
Description
Pump Motor, Body Dia. 26.3 in, Bolt Circle Dia. 14 3/4 in, Duty Cycle Continuous, Frame 449TP, Hz 60 Hz, Full Load Amps 273.0, HP 250, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 63 5/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 316.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 1.187 (495A/493)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. (PCR14-5-3-A)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (116744.00)
- U.S. Motors 3-Phase AC Motors