Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # 2319
Zoro # G1942417
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ins. Class B
- Motor Thermal Protection Manual
- Shaft Dia. 1/2 in
- Voltage 115V AC
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 2319
- Zoro # G1942417
- UPC # 786382002275
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 7 1/4 in |
Length Less Shaft | 6 9/16 in |
Overall Length | 8 9/16 in |
Body Dia. | 5 1/2 in |
Lead Length | 20 in |
Description
Split Phase and Capacitor Start Oil Burner, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, 4.8 A Full Load Amps, 48N Frame, 60 Hz Hz, Replacement For 56JD17, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type N-Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Big Blast®, Lubricant, Aerosol Can, 18 Oz. (490095)
- TOMPKINS Male Pipe to Female Pipe Swivel Straight: 3/8-18 A, 1/2-14 B (470007)
- CENTURY Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (H686)
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (00218ET3E56C-S)
- U.S. MOTORS GP Motor, 1/4 HP, 1725V RPM, 208-230/460 (T14S2A)
- U.S. MOTORS GP Motor, 1 1/2 HP, 3450V RPM, 115/208-230 (T32C1JHC)
- U.S. MOTORS US Motors OEM Replacement, 1/4 HP, 1-Phase, 1050 RPM Motor, 1390 (1390)
- U.S. MOTORS US Motors 5469, RESCUE PSC, Direct Drive Fan & Blower, 1/3 / 1/9 HP, 1-Phase, 825 RPM (5469)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 48Z (D13B2N4Z)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 48,115/208-230V (430)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm rpm, 48,208-230V (5471)
- U.S. Motors Direct Drive Blower Motors