Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # 2204
Zoro # G1933621
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 56
- Motor Design Capacitor-Start
- Motor Application HVAC/R
- Hz 60 Hz Hz
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 2204
- Zoro # G1933621
- UPC # 786382002251
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 10 7/8 in |
Overall Length | 16 7/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6 5/16 in |
Shaft Length | 6 in |
Mounting Stud Length | 1 1/2 in |
Description
Permanent Split Capacitor Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230/460V AC, 8.5-7.6/3.8 A A Full Load Amps, 56 Frame, 60 Hz Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-30 (1440-8MGT-30)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- GATES Hydraulic Coupling-Megacrimp, G25105-1616 (G25105-1616)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SF50-1A150)
- U.S. MOTORS Motor (3322)
- U.S. MOTORS Motor, 1/4 HP, 1725 rpm, 48Z, 115/208-230V (3618)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 115V (5460)
- U.S. MOTORS Motor, 1 1/2 HP, 145T Frame, Three Phase (D32P2D)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm rpm, 48,208-230V (5471)
- U.S. MOTORS Motor, 1/6 HP, 48Z Frame, 115V AC (D16B2N4Z9)
- U.S. MOTORS US Motors 1864, PSC, Direct Drive Fan, 1/3 HP, 1-Phase, 1075 RPM Motor (1864)
- U.S. Motors 1-Phase Blower Motors