Shop All 3-Phase AC Motors
U.S. Motors
Motor, 20HP, 1770rpm, 256TP, 60Hz, 230/460V, F
Mfr # HT20P2BLE
Zoro # G7733108
product price: $4,143.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,143.99
Free 30-Day Returns
Key Features
- NEMA Design B
- Body Dia. 14.4 in
- Bolt Circle Dia. 9 1/8 in
- Max. SF Amps 55.0/27.5
- Thrust Rating 3,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HT20P2BLE
- Zoro # G7733108
- UPC # 786382113353
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 14.4 in |
Bolt Circle Dia. | 9 1/8 in |
Length Less Shaft | 27 3/8 in |
Overall Length | 27 3/8 in |
Description
Pump Motor, Body Dia. 14.4 in, Bolt Circle Dia. 9 1/8 in, Duty Cycle Continuous, Frame 256TP, Hz 60 Hz, Full Load Amps 47.0/23.7, HP 20, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 27 3/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 55.0/27.5, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Insert Ball Bearing, Bore Dia. 2 In (ER-32)
- DDS Shaft Seal, 20 x 28 x 4 mm., Nitrile Rubber (202804TC)
- BESTORQ Timing Belt Model 106MXL019 106 in Effective length and 019 in Top Width (106MXL019)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HB, Return Line, 6 micron (ZX-MF4003A06HB)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1725 rpm, 1-Phase (CWDL3504)
- U.S. Motors 3-Phase AC Motors