Shop All 3-Phase AC Motors
U.S. Motors
Motor, 200HP, 1785rpm, 447TP, 60Hz, 460V, FLA3
Mfr # HT200P2CLG
Zoro # G7726869
product price: $33,473.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$33,473.99
Free 30-Day Returns
Key Features
- NEMA Design B
- Body Dia. 23.3 in
- Bolt Circle Dia. 14 3/4 in
- Motor Thermal Protection None
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HT200P2CLG
- Zoro # G7726869
- UPC # 786382122447
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 23.3 in |
Bolt Circle Dia. | 14 3/4 in |
Overall Length | 51 1/16 in |
Length Less Shaft | 51 1/16 in |
Description
Pump Motor, Body Dia. 23.3 in, Bolt Circle Dia. 14 3/4 in, Duty Cycle Continuous, Frame 447TP, Hz 60 Hz, Full Load Amps 224.0, HP 200, Ins. Class F, Length Less Shaft 51 1/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 258.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Assy Sq Drive (J6222RD)
- PIX Poly Rib J Belt, 89 in. EL-4 Rib (890J4)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763268, Return Line, 10 micron, Outside-In (MF0062426)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 120V, 3.3 (20HN88)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- MARATHON Explosion Proof Motor, 5 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 184TC Frame, EPFC (C365B)
- U.S. Motors General Purpose AC Motors