Shop All 3-Phase AC Motors
U.S. Motors
Motor, 200HP, 1785rpm, 445TS, 60Hz, 575V, FLA2
Mfr # FF200E2GS
Zoro # G7728494
product price: $15,077.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,077.99
Free 30-Day Returns
Key Features
- NEMA Design B
- Motor Design 3-Phase
- Standards UL Listed
- Overall Length 36 1/16 in
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF200E2GS
- Zoro # G7728494
- UPC # 786382026424
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 36 1/16 in |
Height | 24 9/16 in |
Shaft Length | 4 1/2 in |
Shaft Dia. | 2 3/8 in |
Length Less Shaft | 31 9/16 in |
Description
Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 445TS, Hz 60 Hz, Full Load Amps 189.0, Height 24 9/16 in, HP 200, Ins. Class F, Length Less Shaft 31 9/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 215.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series (CF1/2NS)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- HERITAGE Side Vent Fitting, 1/8"27PTF, CSZ, 80 PSI (H5680)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (CT1072)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (D2V2B)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- WEG 00158OT1BRBO56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1BRBO56-S)
- U.S. Motors 3-Phase AC Motors