Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 2 HP, 56J Frame, Single Phase
Mfr # EU2002B
Zoro # G1929710
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application Pump
- RPM Range 3,001-3,600
- Full Load Amps 19.6/10.7-9.8
- Hz 60/50
- Frame 56J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EU2002B
- Zoro # G1929710
- UPC # 786382054526
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 3/8 in |
Overall Length | 12 7/8 in |
Height | 8 1/2 in |
Description
Pump Motor, Bolt Circle Dia. 3/8 in, Conduit Box Location Exterior, Conduit Box Position F3, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 19.6/10.7-9.8, Height 8 1/2 in, HP 2, Ins. Class B, Inverter Rated No, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 22.2/12.2-11.1 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 280 Inch Long x 5 Ribs - 5/5V2800 (5R5V2800)
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 115V, 1/8 HP (70021593)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm rpm, 48,208-230V (5471)
- U.S. MOTORS Motor (3742)
- U.S. MOTORS Motor, 1/4 HP, 48XY Frame, Single Phase (1004)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 115V (5460)
- U.S. MOTORS Motor, 1/4 HP, 1725 rpm, 48Z, 115/208-230V (3618)
- U.S. MOTORS Motor, 1 HP, 48Y Frame, Single Phase (JS1002-2V)
- A.O. SMITH Century EM3463, Blower Motor, 1/2-1/6 HP, 1075 RPM, 115V (EM3463)
- U.S. Motors Direct Drive Blower Motors