Shop All Stationary Electric Air Compressors
U.S. Motors
Motor, 2 HP, 56,115/230V, ODP, 3450 rpm
Mfr # 3768
Zoro # G1933560
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- HP 2
- Voltage 115/230V AC
- Overall Length 11 15/16 in
- Standards CE Certification, CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 3768
- Zoro # G1933560
- UPC # 786382054724
- Country of Origin Mexico
- Category Stationary Electric Air Compressors
Dimensions
Overall Length | 11 15/16 in |
Shaft Length | 1 15/16 in |
Length Less Shaft | 10 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 5/8 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 15.0/7.5 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, 303 SS (MSP-50-SS)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA2)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287062)
- JET-LUBE Anti Seize Compound, Metallic, 8 oz, Can (69902)
- U.S. MOTORS Air Compressor (D5CM1K14)
- U.S. MOTORS Air Compressor (D7C1K)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC42)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-200/3)
- BOSTITCH Oil-Free Compressor, 6 gal., 150 psi (BTFP02012)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (133685)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase (ESP07V080V3)
- U.S. Motors Air Compressors