Shop All 3-Phase AC Motors
U.S. Motors
Motor, 2 HP, 230V AC Voltage, 3,450 Nameplate RPM
Mfr # TS603
Zoro # G7728059
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- Shaft Length 2 3/8 in
- Max. Ambient Temp. 60 Degrees C
- Motor Thermal Protection Auto
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # TS603
- Zoro # G7728059
- UPC # 786382041304
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 3/8 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 13/16 in |
Overall Length | 12 in |
Length Less Shaft | 1,195 5/8 in |
Height | 9 1/16 in |
Description
Pump Motor, Bolt Circle Dia. 5 13/16 in, Frame 56Y, Hz 60 Hz, Full Load Amps 10.0, Height 9 1/16 in, HP 2, Ins. Class F, Length Less Shaft 1,195 5/8 in, Max. Ambient Temp. 60 Degrees C, Motor Application Pool Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Inlet Air Strainer Fitting, for IRT231C (402-565)
- DIXON Self Storing Air Hose, 1/4", 15ft. (PU1415)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPG4)
- CLIMAX METAL PRODUCTS ISCC-100-050 One-Piece Industry Standard Clamping Coupling (ISCC-100-050)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS Motor, 1/5-3/4Hp, 1075Rpm, 115V, Em5470 (5470)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS Motor, 1/3Hp, 1075Rpm, 208/230V, Em1861 (1861)
- ROTOM 1PH 1/48HP 1600RPM 1/4IN 115V-AC AC MOTOR (06-R207)
- U.S. Motors General Purpose AC Motors