Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 2 HP, 1750, 56C, 208-230/460V
Mfr # WDS2P2AFCR
Zoro # G1942408
product price: $1,341.99
/ea
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- Overall Length 13 3/16 in
- Motor Bearings Ball
- Full Load Amps 5.8-5.4/2.7 A
- Motor Shaft Design Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDS2P2AFCR
- Zoro # G1942408
- UPC # 786382118419
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 13 3/16 in |
Length Less Shaft | 11 1/4 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6.5 in |
Shaft Length | 1 15/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5.8-5.4/2.7 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/2 WIDE SET SCREW 4-BOLT FLANGE (UCF208-24)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z (6XH82)
- DAYTON Buna N Spider Insert, L090/L095 Coupling Size, 2 3/32 in Outside Dia, Inch, 0.23 hp (29HZ08)
- BESTORQ Banded Belt, 224 in Outside Length, 6.25 in Top Width, 10 Ribs (10/5V2240)
- U.S. MOTORS Motor (3736)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 48Z (D13B2N4Z9)
- U.S. MOTORS US Motors OEM Replacement, 1/4 HP, 1-Phase, 1050 RPM Motor, 1390 (1390)
- U.S. MOTORS Motor, 1 HP, 48Y Frame, Single Phase (JS1002-2V)
- U.S. MOTORS Motor (3737)
- U.S. MOTORS Motor (1376)
- ROTOM Rotom EC-9W115, Unit Bearing, 1/83 HP, 1550 RPM, 115V (EC-9W115)
- U.S. Motors Direct Drive Blower Motors