Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 2 HP, 1745 rpm, 145,575V
Mfr # UN2T2GC
Zoro # G1933588
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ins. Class F
- Motor Enclosure Design Totally Enclosed Nonventilated
- Max. Ambient Temp. 104 Degrees F
- Overall Length 12 9/16 in
- Hz 60 Hz Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UN2T2GC
- Zoro # G1933588
- UPC # 786382080266
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 12 9/16 in |
Length Less Shaft | 12 7/16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 575V, Full Load Amps 2.2 A A, 145 Frame, Torque 6 ft-lb, Max. Speed 1,745 RPM, Speed Range 5,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Enclosure Design Totally Enclosed Nonventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE Motor, 1/8 HP, 115V, 1625 rpm (9F0302270000)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1700mm (SPZ1700)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 9M9740, 10 micron, Outside-In (MF0834636)
- APACHE Apache 3 FNPT Plated Steel Round Hole Strainer, (70001500)
- U.S. MOTORS Motor, 1/3 HP, 56H, 115/230V, ODP, 1140 rpm (D13CP3PH9)
- U.S. MOTORS GP Motor, 1/2 HP, 3450V RPM, 208-230/460 (T12S1A)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2ACR)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 56H, 115/230V (D34CPA1PH9)
- U.S. MOTORS US Motors 3618, Belted Fan & Blower, 1/4 HP, 1-Phase, 1725 RPM Motor (3618)
- U.S. MOTORS Motor, 1/6 HP, 48Z Frame, 115V AC (D16B2N4Z9)
- U.S. MOTORS GP Motor, 1/4 HP, 1725V RPM, 208-230/460 (T14S2A)
- U.S. Motors 1-Phase Blower Motors