Shop All AC Farm Duty Motors
U.S. Motors
Motor, 2 HP, 1740,115/230V, 182T
Mfr # FD2CM2P18
Zoro # G0407940
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 2
- Voltage 115/230V AC
- Frame 182T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # FD2CM2P18
- Zoro # G0407940
- UPC # 786382025786
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 7/8 in |
Length Less Shaft | 12 5/16 in |
Overall Length | 15 3/16 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 23.6/11.8 A, 182T Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel, Shaft Dia. 1 1/8 in, Shaft Length 2 7/8 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, 2micron (10)
- DAYTON Bushing, Reducer, Pk3, Inside Dia.: 5/8 in (2X774)
- REELCRAFT 1/2" x 50 ft PVC Low Pressure Garden hose 300 psi YL (S601053-50)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1" (L1101)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ8)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame (C313C)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ9BG)
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110086.00)
- MARATHON Motor 1 Hp General Purpose Farm Duty Motor, 1 Phase, 1800 Rpm, 115/230 V, 56 Frame, Tenv (X912)
- U.S. Motors AC Farm Duty Motors