Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 2 HP, 1725, 56HC, 208-230/460V
Mfr # WD2P2AHC
Zoro # G1942240
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Motor Thermal Protection None
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD2P2AHC
- Zoro # G1942240
- UPC # 786382116897
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Description
Washdown Motor, Single Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.2-6.0/3.0 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Finish White Epoxy Paint
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 100 ft. (60 TW 100)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 33 # of Teeth (60BS33 X 1 1/2)
- DIXON F Series Industrial Female Quick Disconnect Pneumatic Manual Coupler, 3/8-18 Nominal, 500 psi Pressu (2FF3-S)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (5F)
- U.S. MOTORS GP Motor, 1-1/2 HP, 1755V RPM, 208-230/460 (U32P2DFCR)
- U.S. MOTORS GP Motor, 1/2 HP, 3450V RPM, 208-230/460 (T12S1A)
- U.S. MOTORS Motor, 1/2 HP, 56C Frame, Single Phase (EC03B)
- U.S. MOTORS Motor, 1/2 HP, 1725/1140 rpm, 56,115V (4293)
- U.S. MOTORS Motor (1861H)
- U.S. MOTORS Motor, 1/3 to 1/8 HP, 1725/1140 rpm, 115V (5793C)
- A.O. SMITH Century EM3463, Blower Motor, 1/2-1/6 HP, 1075 RPM, 115V (EM3463)
- U.S. Motors 1-Phase Blower Motors