Shop All Close-Coupled Pump Motors
U.S. Motors
Motor, 2 HP, 1,800 rpm, 182JM, 115/230V
Mfr # DJ2C2P18M
Zoro # G1938370
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 2
- RPM Range 1,701-1,800
- Nameplate RPM 1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # DJ2C2P18M
- Zoro # G1938370
- UPC # 786382023157
- Country of Origin Mexico
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 17 1/2 in |
Length Less Shaft | 13 1/4 in |
Shaft Dia. | 7/8 in |
Shaft Length | 4 1/4 in |
Description
Close-Coupled Pump Motor, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 182JM, Hz 60 Hz, Full Load Amps 23.2/11.6, HP 2, Ins. Class F, Inverter Rated No, Length Less Shaft 13 1/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- X1 TOOLS 6 inch Hose Clamp, 30PK (X1E-CON-CLA-HOS-6000x30)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003A10HBP01, Return Line, 10 micron (ZX-MF1003A10HBP01)
- DAYTON 5L760 V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (5L760)
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 182JM, 115/230V (DJ3C1P18M)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 7-1/2 HP (184TTDBD6007)
- MARATHON MOTORS Close-Coupled Pump Motor2 HP, 1750 rpm (182TCDW7074)
- BALDOR-RELIANCE Motor, 15HP, 1770rpm, 3PH, 60Hz, 215JM, OPSB (EJMM3314T)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- MARATHON MOTORS Close-Coupled Pump Motor, 3 HP, 1760 rpm (182TTDW16067)
- MARATHON MOTORS Pump Motor, Split Ph, 1/2 HP, 1725,115V, 48Y (5KH36MNB637X)
- U.S. Motors Close-Coupled Pump Motors